| Nama Produk | Spesifikasi | Harga (IDR) |
| Wiggens High Speed Overhead Stirrers WB3000-D with WH12 Support Stand and 9005 Impeller 1set | - Speed Range (rpm) Low: 30 to 600, High: 601 to 3000 - Speed Accuracy (rpm) ±1 |
50,999,000 |
| AS ONE Ultra Stirrer DC-CHRM25 1pc | - Control Method: Thyristor control system - Revolution (min⁻¹(r.p.m)): 250-2500 (with rotation meter) - Fuse: Thermal breaker fuse - Power: AC100V 50/60Hz |
23,999,000 |
| HEIDON Three-One Motor BL600 1pc | - Size (mm): 125x172x196 - Revolution (min-1[r.p.m]): 10-600 - Weight (kg): 2.5 - AS ONE Part Number: 1-7124-02 |
36,999,000 |
| EYELA Overhead Stirrer ZZ-1100S (253180) 1unit | - Safety features: Electric Current Limiting Circuit, Thermal Protector, Chuck Cover - Type: Standard - Torque Indication: 20, 40, 60, 80% Against Maximum Torque - Set Content: Manual Book |
62,999,000 |
| CORNING Stirring-Hot Plate 6798-420D 1unit | - Temperature Range (°F): 41-1022 - Amperage: 3.1 - Temperature Range (°C): 5-550 - Watts: 698 |
29,999,000 |
| Ika Laboratories Mechanical Overhead Stirrer 3593000 RW 20 Digital 1set | - Speed Range II (50Hz) (RPM): 240 - 2000 - Maximum Torque on the Stirring Rod 100 L/min (Ncm): 150 - Maximum Number of Stir (L): 20 (per Stirrer Position (H2O)) - Hollow Shaft, Inner Diameter (mm): 10.5 |
25,999,000 |
| DLAB Agitator Pro Type OS20-PRO 1pc | - Maximum Processing Capacity (ml): 20 - Compatible Shaft Diameter (phi mm): 0.5-10 - Maximum stirrable viscosity: 10000mPa/s - AS ONE Part Number: 3-7011-02 |
29,999,000 |
| Merck Millipore Amicon Stirred Cell UFSC40001 400ml 1pc | - Process Volume (ml): 400 - Filter Diameter (mm): 76 - Pressure/Vacuum: Pressure - Key Applications: Protein Purification, Protein Concentration, Protein Desalting |
71,999,000 |
| Tokyo Glass Kikai (TGK) Eco Motor FEM1200 Fine 20-1200(min⁻¹ (rpm)) 1pc | - Power cable: Power Cord 2m with Grounding Type Plug - Power Supply AC (V): 100 (50/60Hz) - Rotational Speed (min⁻¹ [rpm]): 20-1200 - Safety device: Current limit circuit, thermal protector, safety cover |
24,999,000 |
| Labtech Magnetic Stirrer LMS-1001 1unit | - Current (A): 3 - Controller: Electronic Solid State Controller - Power Consumption (W): 500 - Power (V): 230 |
8,699,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami